Learn More
Description
- Inhibits induction of nitric oxide synthase (IC50=5 nM)
- Causes reduction in cyclin A and Cdk2 activity, inhibition of G1/S transition in osteoblasts and inhibition of phosphorylation of Rb protein
- Observed to induce apoptosis in human thymocytes and eosinophils but to inhibit apoptosis in neutrophils
Specifications
Specifications
| Content And Storage | 15° to 30°C |
| Form | Crystalline powder |
| Product Type | Dexamethasone |
| Quantity | 500 mg |
Safety and Handling
For research use only. Not intended for therapeutic use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.