Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Hubbel, Mendel and Wakeman Salt Mixture

Catalog No. ICN90283802 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90283802 2 kg
ICN90283810 10 kg
ICN90283850 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90283802 Supplier MP Biomedicals™ Supplier No. 0290283802
Add to Cart
Add to Cart

Powdered

This mineral mix does not contain zinc, is low in manganese and phosphorus and has a high calcium to phosphorus ratio.

Designed for use in diets with relatively high casein levels.

Composition (Ingredients, Amount):

  • Calcium Carbonate, 54.3%
  • Magnesium Carbonate, 2.5%
  • Magnesium Sulfate·7H2O, 1.6%
  • Sodium Chloride, 6.9%
  • Potassium Chloride, 11.2%
  • Potassium Phosphate Monobasic, 21.2%
  • Ferric Phosphate, 2.05%
  • Potassium Iodide, 0.008%
  • Manganese Sulfate·H2O, 0.035%
  • Sodium Fluoride, 0.1%
  • Aluminum Potassium Sulfate, 0.017%
  • Copper Sulfate·5H2O, 0.09%
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Carbonate 54.3%, Ma gnesium Carbonate 2.5%, Ma gnesium Sulfate.7H2O 1.6%, Sodium Chloride 6.9%, Potassium Chloride 11.2%, Potassium Phosphate Monobasic 21.2%, Ferric Phosphate 2.050%, Potassium Iodide 0.008%, Man ganese Sulfate.H2O 0.035%, Sodium Fluoride 0.1%, Aluminum Potassium Sulfate 0.017%, Copper Sulfate.5H2O 0.09%
Format Powder
For Use With (Application) Formulating animal research diets
Quantity 2 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.