Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Intrinsic Factor

Catalog No. ICN10205691 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
50 mg
100 mg
500 mg
1 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN10205691 1 g
ICN10205650 50 mg
ICN10205680 100 mg
ICN10205690 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ICN10205691 Supplier MP Biomedicals™ Supplier No. 0210205691
Add to Cart
Add to Cart

Derived from Porcine Pyloric Mucous Lining

  • Format: Tan powder
  • Specific Activity: Standard quality of contains at least 50 Coli units per mg (total binding)

Absorption of vitamin B12

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Vitamin B12 Absorption
Name Intrinsic Factor from Porcine Pyloric Mucous Lining
Quantity 1 g
Storage Requirements 0°C
Form Powder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.