Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ LB Medium, Lennox, Powdered

Catalog No. MP113002132 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
454 g
1000 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP113002132 1000 g
MP113002122 454 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP113002132 Supplier MP Biomedicals™ Supplier No. 113002132
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; Lennox LB Medium also contains 5g NaCl per liter

Formulation

  • Use 20g powder per liter
  • Contents/L: 10g tryptone, 5g yeast extract, 5g NaCl

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular biology Certified™
Content And Storage 15°C to 30°C
Form Powder
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L
For Use With (Application) For growth of bacteria
Quantity 1000 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.