Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes

Catalog No. MP116953002 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 x 96-Well Plate
10 x 50 mL
10 x 96-Well Plate
100 x 2 mL Tubes
100 x 4.5 mL Tubes
100 x 50 mL
2 x 50 mL
25 x 15 mL
25 x 4.5 mL Tubes
5 x 15 mL
50 x 15 mL
50 x 2 mL Tubes
50 x 4.5 mL Tubes
50 x 50 mL
500 x 2 mL Tubes
500 x 50 mL
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116953002 2 x 50 mL
MP116933050 50 x 15 mL
MP116933005 5 x 15 mL
MP116933025 25 x 15 mL
MP116973025 25 x 4.5 mL Tubes
MP116983001 1 x 96-Well Plate
MP116913050 50 x 2 mL Tubes
MP116953010 10 x 50 mL
MP116973050 50 x 4.5 mL Tubes
MP116983010 10 x 96-Well Plate
MP116913100 100 x 2 mL Tubes
MP116953050 50 x 50 mL
MP116973100 100 x 4.5 mL Tubes
MP116913500 500 x 2 mL Tubes
MP116953100 100 x 50 mL
MP116953500 500 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. MP116953002 Supplier MP Biomedicals™ Supplier No. 116953002
Add to Cart
Add to Cart

TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.

BigPrep™ Lysing Matrix D, 50 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.

  • Tube size: 50 mL
  • Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
  • Matrix Composition: 1.4 mm zirconium-silicate spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1.4 mm Zirconium-silicate Spheres
Sample Type Animal Tissues, Plants, Cultured Cells, Insects, Worms
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix D
Quantity 2 x 50 mL
RNase Rnase-free
Sample Volume Up to 7 g per prep
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.