Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix J

Catalog No. MP116919100 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116919100 100 x 2 mL Tubes
MP116919050 50 x 2 mL Tubes
MP116919500 500 x 2 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116919100 Supplier MP Biomedicals™ Supplier No. 116919100
Add to Cart
Add to Cart

Lysing Matrix J used for nucleic acid isolation and purification.

  • Average size: Yellow zirconium oxide beads, Vickers 900 to 1000, aluminum oxide, Knoop 2000 and Mohs 9
  • Material construction: Matrix J, contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide granules
  • Sample type: Plants, animal tissue, bacteria (gram +/-), mold, fungi, coral emulsions and fixed samples
  • Instrument compatibility: FastPrep-24, FastPrep 120, FastPrep-96
  • Specific gravity: Yellow zirconium oxide beads, 5.5; Aluminum oxide 3.95
  • Tube compatibility: 2 mL
  • Matrix type: J
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Yellow Zirconium Oxide, Aluminum Oxide
Capacity 2 mL
Sample Type Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold
DNase Dnase-free
For Use With (Application) Nucleic Acid isolation and purification
Matrix Lysing matrix J
Quantity 100 x 2 mL Tubes
RNase RNase-free
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.