Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Macerozyme from Rhizopus sp.

Catalog No. ICN15234050 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10,000 U
50,000 U
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15234050 50,000 U
ICN15234010 10,000 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN15234050 Supplier MP Biomedicals™ Supplier No. 0215234050

≥3000 maceration u/g, Gray Powder

TRUSTED_SUSTAINABILITY

Specifications

Concentration ≥3000 U/g
Color Gray
For Use With (Application) Plant protoplast preparation to digest cell wall prior to organelle isolation
Content And Storage 0°C
Source Rhizopus species
Quantity 50,000 U
Product Type Macerozyme
Form Powder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.