Learn More
Description
Composition (Ingredient Amount):
- Vitamin Free Casein, 30%
- Sucrose, 52.8%
- Alphacel, Non-nutritive Bulk, 2%
- Corn Oil, 10%
- Cod Liver Oil, USP, 0.2%
- Salt Mixture Sure No., 5%
- Aluminum Potassium Sulfate, 0.021% (of total salt mixture)
- Calcium Carbonate, 30.985% (of total salt mixture)
- Calcium Phosphate Dibasic, 9.812% (of total salt mixture)
- Cobalt Chloride.6H2O, 0.026% (of total salt mixture)
- Cupric Sulfate.5H2O, 0.021% (of total salt mixture)
- Ferric Citrate (16 to 17% Fe), 2.84% (of total salt mixture)
- Magnesium Sulfate, 5.113% (of total salt mixture)
- Manganese Sulfate.H2O, 0.413% (of total salt mixture)
- Potassium Iodide, 0.083% (of total salt mixture)
- Potassium Phosphate Dibasic, 33.309% (of total salt mixture)
- Sodium Chloride, 17.3% (of total salt mixture)
- Sodium Fluoride, 0.026% (of total salt mixture)
- Sodium Tetra Borate, 0.026% (of total salt mixture)
- Zinc Chloride, 0.026% (of total salt mixture)
- Thiamine hydrochloride, 5 mg/kg diet
- Riboflavin, 10 mg/kg diet
- Nicotinic acid, 10 mg/kg diet
- Pyridoxine hydrochloride, 5 mg/kg diet
- Biotin, 0.2 mg/kg diet
- Pantothenic Acid, 60 mg/kg diet
- Folic Acid, 0.5 mg/kg diet
- Choline Chloride, 1.5 mg/kg diet
- a-Tocopherol, 60 mg/kg diet
- Menadione, 10 mg/kg diet
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Vitamin Free Casein 30%, Sucrose 52.8%, Alphacel, Non-nutritive Bulk 2%, Corn Oil 10%, Cod Liver Oil, USP 0.2%, Salt Mixture Sure No. 2 5% |
| Format | Pellet |
| For Use With (Application) | Mouse diet is natural ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance and reproduction of Mice for lab experiment |
| Quantity | 20 kg |
| Species | Mouse |
| Storage Requirements | 15°C to 30°C |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.