Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Pectolyase Y-23

Catalog No. ICN320951 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 g
10 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN320951 1 g
ICN320952 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN320951 Supplier MP Biomedicals™ Supplier No. 08320951
Add to Cart
Add to Cart

From Aspergillus japonicus

Contains two types of pectinase, endopolygalacturonase and endo-pectin lyase in high activity

TRUSTED_SUSTAINABILITY

Specifications

Concentration >1000 U/g
Color Brown
Components Endopolygalacturonase, Endo-pectin lyase, maceration stimulating factor
pH 5.5
For Use With (Application) Isolation of biologically active protoplasts from a wide spectrum of higher plants and tissues in combination with a Cellulase preparation in a brief incubation
Content And Storage 2°C to 8°C
Source Aspergillus japonicus
Quantity 1 g
Product Type Pectolyase
Form Powder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.