Learn More
Description
- Ready to use
- Liquid formulation, prepared according to the original specification, except where noted
- Available in different pack sizes, ready to use and liquid formulations
Specifications
Specifications
| Form | Powder |
| Product Type | Murashige and Skoog Basal Salt Mixture |
| Quantity | 10 x 1 L |
| Format | Solution |
| pH | 3.5 to 4.5 |
| Solubility | Soluble in water |
| Content And Storage | 4°C |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.