Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Protocatechuate-3,4-dioxygenase, From Pseudomonas species

Catalog No. ICN15197525 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 U
25 U
5 U
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15197525 25 U
ICN15197505 5 U
ICN15197510 10 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN15197525 Supplier MP Biomedicals™ Supplier No. 0215197525
Add to Cart
Add to Cart

≥3u/mg solid, Off-white Powder. Used to study the metabolism of protocatechuate in Rhizobiaceae.

TRUSTED_SUSTAINABILITY

Specifications

Concentration ≥3 U/mg
Color Off-White
pH 9
For Use With (Application) Enzymatic determination of Choline Esterase
Content And Storage -20°C
Source Pseudomonas species
Quantity 25 U
Product Type Protocatechuate-3,4-dioxygenase
Inhibitors Ag, Hg, PCMB
Form Lyophilized Powder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.