Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Rb/CaCl Transformation Salts

Catalog No. MP113103014 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
150 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP113103014 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113103014 Supplier MP Biomedicals™ Supplier No. 113103014
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used with SUPER-COMP Media

SUPER-COMP is an extremely rich medium that significantly increases the competency of the cells when using a simple RbCl/CaCl means of preparing competent host cells.

  • Dilute 1mL of a fresh overnight culture of host cells grown in LB medium into 25mL of 37°C SUPER-COMP media in a 500mL flask
  • Incubate cells with vigorous aeration for 1-2 hours until cells reach mid-log phase (approximately 8 x 108 cells/mL, OD600 reading 0.8 for most E. coli host cells)
  • Centrifuge culture in a sterile tube at 4°C to pellet cells. Resuspend pellet in 15mL of ice cold 1x RbCl/CaCl Transformation Salts
  • After 15 min. on ice, centrifuge to pellet cells and gently resuspend in 2mL of ice cold 1x RbCl/CaCl Transformation Salts; Keep cell suspension on ice
Cells are now competent and are immediately ready for DNA uptake. For maximum transformation efficiency, store for 12-24 hours at 4°C to increase competency 4-6 fold (at 48 hours they will be approximately as efficient as when first made). Competent cells can also be frozen in aliquots at -80°C after adding glycerol to 20%.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Form Dehydrated
Product Type Transformation Salts
Quantity 150 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.