Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ SOB, Powder

Catalog No. MP113030022 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
454 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP113030022 454 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113030022 Supplier MP Biomedicals™ Supplier No. 113030022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standard media for preparing cells for chemical transformation

  • Contents/liter: 20 g tryptone, 5 g yeast extract, 0.5 g NaCl, 5 g MgSO4·7H2O
  • Use 31 g powder per liter

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15°C to 30°C
Form Powder
Product Type Microbiology Media
Formulation Tryptone 20g/L, Yeast extract 5g/L, NaCl 0.5g/L, MgSO4.7H2O 5g/L
Quantity 454 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.