Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Soy Protein Isolated
Protein 92%
$206.50 - $1999.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein |
Format | Powder |
For Use With (Application) | Soy Protein isolated used in preparing animal research diets |
Storage Requirements | 15°C to 30°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN90545605
|
MP Biomedicals™
0290545605 |
2.26 kg |
Each for $206.50
|
|
|||||
ICN90545625
|
MP Biomedicals™
0290545625 |
11.33 kg |
Each for $592.00
|
|
|||||
ICN90545680
|
MP Biomedicals™
0290545680 |
45.35 kg |
Each for $1,999.00
|
|
|||||
Description
A source of protein used in preparing animal research diets.
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein | |
Soy Protein isolated used in preparing animal research diets |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title