Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Superbroth, Powder

Catalog No. MP113010032 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
1kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
MP113010032 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113010032 Supplier MP Biomedicals™ Supplier No. 113010032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For the growth of lambda phage and phagemids in E. coli in liquid medium

  • Contents/L: 35g tryptone, 20g yeast extract, 5g NaCl
  • Use 60g powder per liter

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15°C to 30°C
Form Powder
Product Type Microbiology Media
Formulation Tryptone 35g/L, Yeast extract 20g/L, NaCl 5g/L
For Use With (Application) For growth of Escherichia coli
Quantity 1000 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.