Learn More
Description
TallPrep™ Lysing Matrix Z can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 4.5 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
| Content And Storage | Room Temperature |
| Description | Sample: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria, Insects, Ancient and Dried Samples |
| Sample Type | Animal Tissues, Plants, Insects |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Includes | Matrix Z, contains 2 mm diameter Yttria-stabilized zirconium oxide beads |
| Matrix | Lysing Matrix Z |
| Product Type | Lysing Matrix Z |
| Quantity | 10 x 4.5 mL |
| Show More |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.