Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Vitamin D Free Diet, Pellet

Catalog No. ICN96007420 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96007420 20 kg
ICN96007410 10 kg
ICN96007450 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96007420 Supplier MP Biomedicals™ Supplier No. 0296007420
Add to Cart
Add to Cart

Vitamin D Free Diet has been used to study role of Vitamin D in carbohydrate metabolism. Vitamin D deficient diet given to rats at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic rickets at age 15-21 day.

The diet contains all nutrients (except Vitamin D) required by the rat, and when cholecalciferol is added (5 IU/gm diet), the diet provides growth and reproduction equal to that of commercial stock diets.

  • Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides
  • There is some evidence, however, to suggest that Vitamin D depletion may occur more rapidly with sucrose as the carbohydrate source
  • The calcium content of the diet can be varied by changing the amount of CaCO3 added
  • The phosphorous content can be increased from approximately 0.35% (the wheat flour contains most of the phosphorous and the casein a small and variable amount) by the addition of potassium diphosphate
  • When the D deficient diet (which contains 0.4% Ca and 0.4% P) is given to rats (Holtzman Co.) at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic rickets at age 15-21 days, as described in A. Boass, W.K. Ramp, and S.U. Toverud: New studies indicate a Glucose diet combined with Calcium restriction or Vitamin D deprivation interferes with the adaptive increase in plasma 1, 25 (OH)2 D3
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 13%, Whole Wheat Flour 75%, Corn Oil 3%, Alphacel, Non-Nutritive Bulk 5%, Calcium Carbonate 0.8%, Calcium Phosphorous Free Salt Mixture ( gran. 1960) 2% Plus MP Vitamin Diet Fortification Mixture except Vitamin D 1.3%
Format Pellet
For Use With (Application) To study role of Vitamin D in Carbohydrate metabolism, Vitamin D deficient diet given to Rats at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic Rickets at age 15 to 21 day
Quantity 20 kg
Species Rat
Storage Requirements 4°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.