Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Wesson Salt Mixture

Catalog No. ICN90285110 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90285110 10 kg
ICN90285102 2 kg
ICN90285150 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90285110 Supplier MP Biomedicals™ Supplier No. 0290285110
Add to Cart
Add to Cart

Insect diet mixture

Powdered

Wesson's Salt mixture is designed for the insect diet mixture.

Composition (Ingredient, Amount):

  • Calcium Carbonate, 21%
  • Copper Sulfate·5H2O, 0.039%
  • Ferric Phosphate, 1.47%
  • Manganese Sulfate·H2O, 0.02%
  • Magnesium Sulfate·7H2O, 9%
  • Potassium Aluminum Sulfate, 0.009%
  • Potassium Chloride, 12%
  • Potassium Phosphate Monobasic, 31%
  • Potassium Iodide, 0.005%
  • Sodium Chloride, 10.5%
  • Sodium Fluoride, 0.057%
  • Tricalcium Phosphate, 14.9%

Preparation:

  • Make 1 X solution by dissolving 8 g of powder in 1 L of distilled water
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9%
Format Powder
Quantity 10 kg
Species Rat
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.