Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Wheat Germ, Powder

Catalog No. ICN90328825 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2.26 kg
11.33 kg
45.35 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90328825 11.33 kg
ICN90328880 45.35 kg
ICN90328805 2.26 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90328825 Supplier MP Biomedicals™ Supplier No. 0290328825
Add to Cart
Add to Cart

Food supplement

Description:
MP Wheat Germ is raw and has not been heat treated in any manner. Contains wheat germ, bran and middlings.

Physical Description:
Brown flakes/powder

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Format Flakes
For Use With (Application) In molecular biology, wheat germ extract is used to carry out in-vitro translation experiments, as the plant embryo contains all the macromolecular components necessary for translating mRNA into amino Acids, but contains relatively low levels of its own mRNA
Quantity 11.33 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.