Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Use 35g per liter Contents/liter: YE, 1x SP Supplements (50mg each ADE, HIS, LEU, LYS, URA)
Yeast cell culture, Life sciences
Specifications
Specifications
| Certifications/Compliance | Molecular biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Form | Powder |
| Product Type | Microbiology Media |
| Formulation | Yeast extract 5g/L, Dextrose 30g/L, 1X supplements (50mg each ADE, HIS, LEU, LYS, URA) |
| For Use With (Application) | For growth of S. pombe |
| Quantity | 1000 g |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?