Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ YES Powder

Catalog No. MP114101522 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
454 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP114101522 454 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP114101522 Supplier MP Biomedicals™ Supplier No. 114101522
Add to Cart
Add to Cart

Molecular biology certified yeast growth medium for the growth of S. pombe in liquid medium

  • Certified Yeast Growth Medium
  • Rich medium for the growth of S. pombe in liquid medium
  • Powdered
  • Four years shelf life
Formulation
  • Use 35g per liter
  • Contents/liter: YE, 1x SP Supplements (50mg each ADE, HIS, LEU, LYS, URA)

Yeast cell culture, Life sciences

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15°C to 30°C
Form Dehydrated
Grade Molecular biology
Product Type Microbiology Media
Formulation Yeast extract 5g/L, Dextrose 30g/L, 1X supplements (50mg each ADE, HIS, LEU, LYS, URA)
For Use With (Application) For growth of S. pombe in liquid medium
Quantity 454 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.