Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Zymolyase™

Catalog No. icn320932 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
250 mg
500 mg
Concentration:
100,000 U/mg
Product Type:
Zymolyase 100T
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration Product Type
ICN320932 250 mg 100,000 U/mg Zymolyase 100T
MP08320931 500 mg 100,000 U/mg Zymolyase 100T
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN320932 Supplier MP Biomedicals™ Supplier No. 08320932
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For lysing the cell walls of viable yeast cells and preparing yeast spheroblasts

  • Highly purified preparation from Arthrobacter luteus
  • Efficiently hydrolyzes poly (β-1,3 glucose)-like yeast cell-wall glucan
  • One unit is defined as the amount of activity causing a decrease in A800 of 30%

  • Available with lytic activity of 20,000U/g (Zymolyase 20T) or 100,000U/g (Zymolyase 100T)

TRUSTED_SUSTAINABILITY

Specifications

Concentration 100,000 U/mg
pH 5 to 10
For Use With (Application) Used to lyse living yeast cell walls to produce protoplast or spheroplast of various strains of Yeast cells
Content And Storage 2°C to 8°C
Source Arthrobacter luteus
Quantity 250 mg
Product Type Zymolyase 100T
Form Lyophilized Powder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.