Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP EcoChrom Silica 40-63μm, 60Å, MP Biomedical

Catalog No. MP0208122 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 kg
2.5 kg
25 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP0208122 2.5 kg
MP0208121 1 kg
MP0208123 25 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP0208122 Supplier MP Biomedicals, Inc Supplier No. 0208122
Add to Cart
Add to Cart

MP EcoChrom Silica 40-63μm, 60Å is a white to light gray powder that is ideal for adsorption and partition chromatography. It is not only suitable for separation of non-polar substances but also for solvent purification and all other applications where it is necessary to remove small quantities of polar impurities from a non-polar matrix.

  • Oxide of silicon
  • Sieve cuts are optimized according to the sieve range of the German Industrial Standard (DIN)
  • Irregular shape permits easy packing of columns of different sizes
  • Optimized column permeability and plate number
  • Allows easy switching from one sieve cut to another
  • Offers an easy way to change the chromatographic methods
TRUSTED_SUSTAINABILITY

Specifications

Boiling Point 2230°C
Melting Point 1610°C
Color White to Gray
pH 7
Quantity 2.5 kg
Density 2,65g/cm³ at 20 °C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.