Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI MP Knee-High Boots

Catalog No. 19546555 Shop All VAI Products
Change view
Click to view available options
Size:
2X-Large/3X-Large
Large/X-Large
Small/Medium
Description:
10 in. Opening Size
12 in. Opening Size
14 in. Opening Size
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Description
19-546-555 Large/X-Large 12 in. Opening Size
19-546-554 Small/Medium 10 in. Opening Size
19-546-556 2X-Large/3X-Large 14 in. Opening Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-546-555 Supplier VAI Supplier No. 1700PMCNSS17040
Add to Cart
Add to Cart

MP Knee-High Boots feature elastic tops and ankles and are individually packaged in pairs of two.

  • Heavy weight, non-woven and high quality microporous (MP) coated material
  • Suited for use where maximum protection to product or wearer is required
  • Excellent liquid resistance, especially to chemicals

Specifications

Size Large/X-Large
Material Microporous Fabric
Color White
Disposable Single-use
Closure Type Elastic with Ties
Sole Type Non-skid
Description 12 in. Opening Size
Packaging Quantity 100/Cs.
Packaging Type Individually Packaged Pairs
Height (English) 18 in.
Height (Metric) 457 mm
Product Type Controlled Environments Boot Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.