Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva™ Whatman™ Microplus MP31 Nitrocellulose Filtration Membranes, with Grid

Catalog No. 09920100 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
135 x 240 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-920-100 135 x 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-100 Supplier Cytiva™ Supplier No. 10407766
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Whatman™ MicroPlus MP31 Filtration Membranes are recommended for most routine applications and are manufactured under strictly controlled conditions. Supplied as 135 mm x 240 mm sheets with imprinted grid pattern (white lines on black) to aid particle counting.

  • Product Type: Filtration Membrane
  • Grade: MP31
  • Material: Nitrocellulose
  • Shape: Rectangular Sheets
  • Dimensions (Metric): 135 mm x 240 mm
  • Pore Size: 0.45μm
  • Quantity: 50 Pk.
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Disposable Single-use
Material Nitrocellulose
Pore Size 0.45 μm
Sterility Non-sterile
Grade MP31
Grid Color White
Membrane Type MP31
No. per Case 1Case
No. per Pack 50 Pk.
Quantity 1 Ea.
Shape Rectangular Sheets
Type Filtration Membrane
Dimensions (L x W) 135 x 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.