Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MRO Plus™ Absorbent Rolls

Catalog No. 17111192 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
12 gal.
20 gal.
24 gal.
38 gal
39 gal.
49 gal.
Design:
Dimpled, Medium-linting
Perforated every 12 in. and up the center, Dimpled, Medium-linting
Perforated every 12 in., Dimpled, Medium-linting
Perforated every 15 in. and up the center, Dimpled, Medium-linting
Perforated every 18 in., Dimpled, Medium-linting
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Design
17-111-192 24 gal. Dimpled, Medium-linting
19-000-171 49 gal. Perforated every 15 in. and up the center, Dimpled, Medium-linting
19-000-170 24 gal. Perforated every 12 in. and up the center, Dimpled, Medium-linting
17-111-191 12 gal. Perforated every 12 in. and up the center, Dimpled, Medium-linting
17-111-193 24 gal. Perforated every 18 in., Dimpled, Medium-linting
17-111-201 - -
17-111-200 49 gal. Dimpled, Medium-linting
19-103-117 38 gal Dimpled, Medium-linting
17-111-196 39 gal. Perforated every 12 in. and up the center, Dimpled, Medium-linting
17-111-011 20 gal. Perforated every 18 in., Dimpled, Medium-linting
19-103-116 20 gal. Perforated every 12 in., Dimpled, Medium-linting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-111-192 Supplier Brady™ Supplier No. MRO15
Add to Cart
Add to Cart

Strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • Medium weight - optimal for most general maintenance needs
  • 3-ply Meltblown Polypropylene construction is designed for general industrial applications
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color Gray
Design Dimpled, Medium-linting
Capacity (English) 24 gal.
Material Polypropylene
Type Universal Sorbent
For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds
Packaging Quantity 1 Roll
Weight Capacity Heavyweight
Dimensions (L x W) 15 in. x 150 ft. (38.1 cm x 45.72 m)
Length (Metric) 45.72 m
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.