Learn More
Description
- Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- Medium weight - optimal for most general maintenance needs
- 3-ply Meltblown Polypropylene construction is designed for general industrial applications
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Specifications
Specifications
| Certifications/Compliance | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
| Color | Gray |
| Design | Dimpled, Medium-linting |
| Capacity (English) | 49 gal. |
| Material | Polypropylene |
| Type | Absorbent Roll |
| Packaging Quantity | 150 ft./Roll |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 30 in. x 150 ft. (73 cm x 45.7 m) |
| Length (English) | 150 ft. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.