Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Anchorage Cable Sling

Catalog No. 191600207 Shop All MSA Products
Change view
Click to view available options
Anchorage Cable Sling
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-160-0207 Anchorage Cable Sling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-0207 Supplier MSA™ Supplier No. SFP3267504
Add to Cart
Add to Cart

Vinyl-coated sling is 121.9cm (4 ft.) in length

  • 0.64cm (0.25 in.) galvanized aircraft cable
  • Steel thimble
  • Flemish eye terminations
  • Minimum breaking strength 2268kg (5000 lb.)

Cable Sling is approved for use by one person at a time with approved systems

Intended to be used in a basket configuration only

Specifications

For Use With (Equipment) Fall arrest and confined space entry/retrieval component
Length (English) 48 in.
Length (Metric) 121.92 cm
Product Type Anchorage cable sling
Certifications/Compliance OSHA, ANSI Z359.1-2007, ANSI A10.32
Strength 5000 lbf.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.