Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Anchorage Connector Straps

Catalog No. 191600205 Shop All MSA Products
Change view
Click to view available options
Capacity (English):
400 lb.
5000 lb.
Certifications/Compliance:
OSHA, ANSI A10.14, ANSI Z359.1, EC-Type Test
OSHA, ANSI Z359.1-2007, ANSI A10.32
Includes:
Concrete anchorage connector strap couples a single personal fall arrest system to an anchorage
Residential anchorage connector strap provides temporary means of connecting to an anchor point
Standard DD ring on one end, large D ring at other end
Length (English):
3 ft.
4 ft.
5 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Certifications/Compliance Includes Length (English)
19-160-0205 5000 lb. OSHA, ANSI Z359.1-2007, ANSI A10.32 Standard DD ring on one end, large D ring at other end 5 ft.
19-130-3874 400 lb. OSHA, ANSI A10.14, ANSI Z359.1, EC-Type Test Residential anchorage connector strap provides temporary means of connecting to an anchor point 3 ft.
19-130-3875 400 lb. OSHA, ANSI A10.14, ANSI Z359.1, EC-Type Test Concrete anchorage connector strap couples a single personal fall arrest system to an anchorage 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-160-0205 Supplier MSA™ Supplier No. 10023490
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

152.4cm (5 ft.) connector straps useful in confined spaces

Standard D-ring on one end; large D-ring on the other end

Minimum breaking strength of 2267.96kg (5000 lb.)

Confined Space, Painting, Welding

Certifications

Meets applicable OSHA and ANSI requirements

Compliance

Meets applicable OSHA standards; ANSI™ Z359.1-2007 requirements.

Specifications

Strength 5000 lbf.
Includes Standard DD ring on one end, large D ring at other end
Capacity (English) 5000 lb.
Length (English) 5 ft.
Product Type Anchorage connector strap
For Use With (Equipment) Fall arrest and confined space entry/retrieval component
Certifications/Compliance OSHA, ANSI Z359.1-2007, ANSI A10.32
Length (Metric) 152.4 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.