Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Beam Grips

Catalog No. 19818259 Shop All MSA Products
Change view
Click to view available options
Width (English):
8.06 in. to 10.475 in. flange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-818-259 8.06 in. to 10.475 in. flange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-818-259 Supplier MSA™ Supplier No. 415172

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance OSHA, ANSI A10.32, ANSI Z359.1-2007
Product Type Beam Grip
Weight (English) 25 lb.
Capacity (English) 400 lb.
Weight (Metric) 11.3kg
Width (English) 8.06 in. to 10.475 in. flange
Material Zinc-plated Carbon Steel, Stainless Steel, Plastic

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.