Learn More
Description
Through-colored composite material resists chipping and cracking.
Common Features
- High-temperature foam impact cap that provides increased thermal and impact protection
- Exclusive shell-release system that improves performance and simplifies maintenance
- Full brim protection with ultra-high-temperature (TPR) edge trim that will not melt or drip
- Three-position rear-ratchet height adjustment (for sizes 6 3/8 to 8 3/8)
- Easy front headband adjustment for proper SCBA mask fit
- Nomex chin strap and a large diameter helmet hanger that fits easily on larger hooks and racks
Standard Configuration
- Flannel cushion liner
- Yellow Nomex earlap
- Silk-screened 6 in. eagle front holder
- Leather cushion liner
- Flannel crown pad
- PBI™/Kevlar™ earlap
- Silk-screened 6 in. eagle front holder
Order Info
Choose from standard or deluxe configurations with three eye protection options.
Compliance
Helmets meet NFPA-1971:2013; faceshields/goggles also meet ANSI/ISEA Z87.1-2010 (Z87+).
Warranty and Services
Comes with five-year shell replacement warranty.
Specifications
Specifications
| Certifications/Compliance | Complies with NFPA 1971, 2000 edition. |
| Color | White |
| Includes | 4 in. Standard Face Shield |
| Liner Material | Flannel Cushion |
| Style | Standard Configuration |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.