Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Carabiners

Catalog No. 191600212 Shop All MSA Products
Change view
Click to view available options
Certifications/Compliance:
ANSI, OSHA
Length (English) Opening:
1.2 in.
Material:
Steel
Style:
Equal D-auto locking
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (English) Opening Material Style
19-160-0212 ANSI, OSHA 1.2 in. Steel Equal D-auto locking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-0212 Supplier MSA™ Supplier No. SRCC642
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suited for a variety of applications

  • With minimum breaking strength of 5000 lb. (2224kN)
  • Available in aluminum or steel
  • Locking mechanisms include equal D autolocking, offset D autolocking and offset pear autolocking

Asbestos abatement, painting, welding, sanding and grinding

Certifications

Meets applicable OSHA and ANSI requirements.

Compliance

Meets applicable OSHA standards; ANSI and CSA requirements.

Specifications

Material Steel
Style Equal D-auto locking
Length (Metric) Opening 3.2 cm
Strength 5000 lbf.
Length (English) Opening 1.2 in.
Certifications/Compliance ANSI, OSHA
Product Type Carabiner

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.