Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Custom Air V™ Escape Respirator

Catalog No. 189993147 Shop All MSA Products
Change view
Click to view available options
Product Type:
2U Wall Mounting Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-999-3147 2U Wall Mounting Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-3147 Supplier MSA™ Supplier No. 696193
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides emergency air in highly toxic or deadly environments

Five minute high-flow cylinder meets stringent airflow requirements for extremely aerobic escape applications
Quick-retracting protective cover saves precious time when donning the hood
Choice of lower cost aluminum or lighter weight composite cylinder
Choice of carbon fiber or aluminum cylinder
Five minute high flow rate of 72lpm
Easy egress from tightly-spaced areas
Can withstand exposure to temperatures from -17.8° to +71.1°C (0° to 160°F)

Urethane hood for industrial operations

  • Air flows directly on to the lens to minimize fogging
  • Hood includes a muffler for quieter operation
Color coded carriers
  • Made of highly visible color-coded nylon
  • Cylinder harness is made of flexible, abrasion-resistant nylon

Compliance

NIOSH: TC-13F-217

Specifications

Product Type 2U Wall Mounting Case
For Use With (Equipment) Custom air v™ escape respirator
Material ABS Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.