Learn More
MSA™ Evolution™ 5200 Thermal Imaging Camera
Delivers high-sense image quality up to 320°F, matching the temperature range at which most structural firefighting occurs
Supplier: MSA™ 10063767
Description
Camera offers a super-high Instantaneous Scene Dynamic Range† (ISDR) of 4795, providing clearer, sharper, more detailed images over the entire temperature range. RFI shielded unit is situated inside a high-impact housing with external rubber bumpers and internal mounting foam (which insulates sensor and electronics).
Performance Features
- Super-wide High Sense operating range allows camera to stay in high sense mode longer
- High sensitivity in Low Sense mode provides better image quality at higher scene temperatures
- Increased ambient temperature tolerance permits unit to stay in high heat 60-100% longer
- Indigo 160 x 120 microbolometer offers excellent image quality in a small format thermal imager
- 30Hz frame rate reduces the choppiness associated with lower frame rates
- Optional Heat Seeker PLUS color detail allows user to easily locate hot spots and the seat of the fire
Additional Features
- Instant on with instant mode switching; 15% Low Sense activation
- Warnings on all shut downs
- Shutter indicator
- Optional Quick-Temp digital temperature display with temperature scale measurement also available
Specifications
Thermal Imaging Camera | |
IP67 | |
110/220 V |
Charger, Quick-Temp/Heat Seeker PLUS option, Wrist Strap, Carrying Case, 2 batteries, Reflective Kit | |
Evolution™ 5200 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.