Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FireHawk™ M7 Air Mask, Ethylene Propylene O-Ring

Catalog No. MSA66395 Shop All MSA Products
Change view
Click to view available options
Diameter (English):
0.208 in.
0.239 in.
0.364 in.
0.614 in.
Diameter (Metric):
0.528 cm
0.607 cm
0.924 cm
1.55 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
MSA66395 0.208 in. 0.528 cm
MSA635240 0.239 in. 0.607 cm
MSA635241 0.364 in. 0.924 cm
19-034-029 0.614 in. 1.55 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MSA66395 Supplier MSA™ Supplier No. 66395
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ethylene Propylene O-ring prevents leakage and is a critical component of the SCBA.

  • Replacement part for SCBA air system
  • Prevents air leakage
  • The O-ring should be inspected regularly and thoroughly checked based on usage
  • Found on the high pressure hose that connects to the air cylinder

Specifications

For Use With (Equipment) M7 Air Mask
Material Ethylene Propylene Rubber
Model 66395
Diameter (English) 0.208 in.
Diameter (Metric) 0.528 cm
Product Type O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.