Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FireHawk™ M7 Air Mask, Second Stage Regulator O-Ring Replacement Parts

Catalog No. MSA634669 Shop All MSA Products
Change view
Click to view available options
Diameter (English):
0.07 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
MSA634669 0.07 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MSA634669 Supplier MSA™ Supplier No. 634669
Add to Cart
Add to Cart

Flourosilicone O-ring prevents leakage and is a critical component of the SCBA.

  • Replacement part for second stage regulator
  • Prevents air leakage
  • The O-ring should be inspected regularly and thoroughly checked based on usage
  • Found on the high pressure hose that connects to the air cylinder

Specifications

For Use With (Equipment) FireHawk M7 Air Mask
Model 634669
Diameter (English) 0.07 in.
Diameter (English) Interior 0.426 in.
Diameter (Metric) 1.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.