Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FP Dyna-Lock™ Self-Retracting Lanyards

Catalog No. 19818267 Shop All MSA Products
Change view
Click to view available options
Length (English):
30 ft.
50 ft.
70 ft.
Length (Metric):
15.24 m
21.33 m
9.14 m
Material:
Galvanized Wire Rope
Stainless Steel Wire Rope
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Material
19-818-267 30 ft. 9.14 m Stainless Steel Wire Rope
18-999-4701 50 ft. 15.24 m Galvanized Wire Rope
19-818-268 50 ft. 15.24 m Stainless Steel Wire Rope
19-818-269 70 ft. 21.33 m Stainless Steel Wire Rope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-818-267 Supplier MSA™ Supplier No. 506203

Automatically limits fall distance and fall arrest forces

Fast-acting fall arrester limits injury yet allows freedom of movement. Will function in any orientation, and may be mounted overhead.

  • 20 ft. (6.1m) stainless-steel line resists corrosion and abrasion
  • Automatically pays out and retracts into the housing
  • Rugged all-steel construction is sealed against environmental contamination, increasing reliability
  • Three continuously moving, independent locking pawls will engage—even in freezing and icy conditions
  • With a 4.5 foot-per-second locking speed, normal worker movement progresses smoothly
  • Unit will lock up and arrest a fall within 24 in. (61cm)
  • Built-in shock absorber limits fall arrest forces to under 900 lb. (408kg)
  • Corrosion-resistant, self-closing, self-locking steel snap hook on a swivel mount reduces line twisting
  • Load indicator on the snap hook deploys on impact

No factory recertification is required unless unit is involved in a fall.

Order Info

Maximum work load: 400 lb. (181kg).

Compliance

Meets ANSI™ Z359.1, A10.32, and all applicable OSHA standards.

Specifications

Material Stainless Steel Wire Rope
Load Bearing Capacity (English) 400 lb.
Certifications/Compliance Meets ANSI A10.32, ANSI Z359.1 , and all applicable OSHA standards.
Length (Metric) 9.14 m
Length (English) 30 ft.
Connector Types Dyna-Lock

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.