Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FP Dyna-Might™ Shock-Absorbing Lanyards

Catalog No. 189994704 Shop All MSA Products
Change view
Click to view available options
6 ft. (1.8m) long
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-999-4704 6 ft. (1.8m) long
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-4704 Supplier MSA™ Supplier No. 501054
  • Lightweight, low-profile body
  • Built-in Dyna-Brake™ shock absorber
  • Olefin cover for abrasion and climate resistance

Lightweight yet strong and durable, with a low-profile body. The olefin cover provides abrasion and climate resistance, while the built-in Dyna-Brake shock absorber limits fall arrest forces and deceleration distance.

Order Info

Nylon strap is 6 ft. (1.8m) long, 1 in. (2.5cm) wide, with self-locking snap hooks on each end.

Compliance

Meets ANSI Z359.1 and ANSI A10.14, and all OSHA regulations.

Specifications

Material Nylon Strap
Connector Types Self-Locking Snap Hooks at Both Ends
Length (Metric) 1.8 m
Certifications/Compliance Meets ANSI A10.14, ANSI Z359.1, and OSHA standards.
Length (English) 6 ft.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.