Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FP5K™ Tie-Back Shock Absorbing Lanyards

Catalog No. p-3741910 Shop All MSA Products
Change view
Click to view available options
Leg Configuration:
Single-Leg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Leg Configuration
19-120-4008 Single-Leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-4008 Supplier MSA™ Supplier No. 10047084

Unique carabiner offers 2268kg (5000 lb.) gate strength in any direction

  • Carabiner can be tied back directly to the lanyard and enables maximum inside clearance with a 2.54cm (1 in.) gate opening
  • Carabiner body shape helps avoid confusion with standard connectors not designed for tie-back applications
  • Monster-Edge™ Webbing has a 5443kg (12,000 lb.) minimum breaking strength and designed for increased abrasion resistance
  • Internal wear indicator alerts user when lanyard should no longer be used due to severe abrasion
  • Keeps fall arrest forces below 900 lb./ft
  • 1.82m (6 in.) adjustable

Certifications

CSA certified

Compliance

Meets applicable OSHA standards; ANSI™ A10.32, ANSI Z359.1, and ANSI Z359.13; CSA Z259.11-2005 requirements. CSA certified.

Specifications

Material Nylon Webbing
Leg Configuration Single-Leg
Length (English) 6 in.
Length (Metric) 1.82 m
Connector Types FP5K Carabiner

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.