Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ OptimAir™ 6A PAPR Accessory, Support Belt

Catalog No. 189993764 Shop All MSA Products
Change view
Click to view available options
For Use With (Equipment):
OptimAir 6 A PAPR
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-999-3764 OptimAir 6 A PAPR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-3764 Supplier MSA™ Supplier No. 492827
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Urethane belt is easy to decontaminate. For use with OtimaAir™ PAPR system.

  • Waist-level
  • Easy to decontaminate

  • Waist-level
  • Easy to decontaminate

Specifications

Color Black
Disposable Reusable
Material PVC Urethane
Product Type Belt
For Use With (Equipment) OptimAir 6 A PAPR
Model 492827
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.