Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Air Pressure Regulator

Catalog No. 18139725 Shop All MSA Products
Change view
Click to view available options
Pressure Regulator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-139-725 Pressure Regulator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-139-725 Supplier MSA™ Supplier No. 66716
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constant flow airline accessory.

  • Pressure regulator reduces plant air system compressor pressure to desired operating pressure for respirators being used
  • Maintains pressure on outlet side until re-adjusted for use with inlet pressures of up to 125 psig

Specifications

For Use With (Equipment) Constant flow airline Respirator system
Model 66716
Pressure 125 psi
Overall Length (English) 4.5 in.
Overall Length (Metric) 11.4 cm
Overall Width (English) 4 in.
Overall Width (Metric) 10.1 cm
Product Type Air Pressure Regulator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.