Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Pressure Regulators
Constant flow airline accessory.
$891.09
Specifications
For Use With (Equipment) | Constant flow airline Respirator system |
---|---|
Model | 66716 |
Pressure | 125 psi |
Overall Length (English) | 4.5 in. |
Overall Length (Metric) | 11.4 cm |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
18-139-725
|
MSA™
66716 |
Air Pressure Regulator |
Each of 1 for $891.09
|
|
|||||
Description
- Pressure regulator reduces plant air system compressor pressure to desired operating pressure for respirators being used
- Maintains pressure on outlet side until re-adjusted for use with inlet pressures of up to 125 psig
Specifications
Constant flow airline Respirator system | |
125 psi | |
11.4 cm | |
10.1 cm |
66716 | |
4.5 in. | |
4 in. | |
Air Pressure Regulator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title