Learn More
Description
Stealth™ Cylinders. The lightest air cylinders ever developed by MSA, Stealth series cylinders incorporate a high-performance, carbon-fiber outerwrap that reduces cylinder weight by as much as two to six pounds when compared to fiberglass composite cylinders and as much as 10 pounds when compared to aluminum construction. Available in six pressure/duration models with and without a valve. Fiberglass Hoop-Wound Cylinder. Weighs more than fully wound composite cylinders and is only available as a low-pressure, 30 min. cylinder. 3AL Cylinder. Designed for customers who use SCBAs infrequently, this all-aluminum cylinder is heavier than carbon-fiber or fiberglass composite cylinders. Unlike composite cylinders, however, this aluminum cylinder does not have to be retired after 15 years provided that it still meets periodic hydrotest requirements. Available only as a low-pressure, 30-min. cylinder with and without a valve.
Specifications
Specifications
| Capacity (Metric) | 1.86 cm3 |
| Capacity (English) | 66 cu. ft. |
| Product Type | Air Cylinder |
| Duration | 30 min. |
| Pressure | 2216 psi |
| For Use With (Application) | Firefighting |
| For Use With (Equipment) | SCBA |
| Includes | L-30 Stealth |
| Material | Carbon-wrapped Aluminum |
| Weight (Metric) | 3.62 kg |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
