Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ SCBA Replacement Cylinders, Without Valve

Catalog No. 19121667 Shop All MSA Products
Change view
Click to view available options
Stealth H-60; No valve; High pressure (4500 psi); 60 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-121-667 Stealth H-60; No valve; High pressure (4500 psi); 60 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-121-667 Supplier MSA™ Supplier No. 816971

missing translation for 'validMainframeMsg'

Replacement cylinder without valve.

Fiberglass Hoop-Wound Cylinder. Weighs more than fully wound composite cylinders and is only available as a low-pressure, 30 min. cylinder.

Specifications

Capacity (Metric) 2.49 cm3
Capacity (English) 88 cu. ft.
Product Type Air Cylinder
Duration 60 min.
Pressure 4500 psi
For Use With (Equipment) SCBA
Material Aluminum
Weight (Metric) 5.75 kg
Weight (English) 12 lb.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.