Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ SCBA Replacement Cylinders, Without Valve

Catalog No. 19121668 Shop All MSA Products
Change view
Click to view available options
Material:
Aluminum
Carbon-wrapped
Weight (English):
7 lb.
18 lb.
Weight (Metric):
3.4 kg
8.2 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Weight (English) Weight (Metric)
19-121-668 Aluminum 18 lb. 8.2 kg
19-121-669 Carbon-wrapped 7 lb. 3.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-121-668 Supplier MSA™ Supplier No. 814806
Add to Cart
Add to Cart

Choose between two options of SCBA replacement cylinders without valve.

  • Replacement cylinders without valve
  • 30 minute duration
  • Stealth cylinders
    • Lightweight
    • High-performance
    • Carbon-fiber outerwrap reduces cylinder weight
  • 3AL cylinders
    • Designed for infrequent use
    • All aluminum heavier than carbon-fiber or fiberglass
    • Longer lifespan, does not need to be reitred after 15 years provided it still meets hydrotest
    • Available as low-pressure only

Specifications

Capacity (Metric) 1.27 cm3
Capacity (English) 45 cu. ft.
Product Type Cylinder without Valve
Duration 30 min.
Pressure 2216 psi
For Use With (Equipment) SCBA
Material Aluminum
Weight (Metric) 8.2 kg
Weight (English) 18 lb.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.