Learn More
MSA™ Skullgard™ Protective Caps and Hats
Shop All MSA ProductsDescription
Heavy-duty construction makes cap and hat preferred for use in steel mills and other environments that combine elevated temperatures and risk of injury from falling objects.
- Shells are hand-made in the USA of layered, resin-impregnated textiles laminated under pressure
- Wishstands radiant heat loads up to, but not exceeding, 350°F
- Color: Natural tan
Compliance
Third-party certified by SEI to meet the Type I, Class G requirements of ANSI/ISEA Z89.1.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI/ISEA Z89.1-2009; Class G. |
| Color | Natural Tan |
| Material | Phenolic |
| Size | Standard (6.5 to 8 in.) |
| Suspension Type | Fas-Trac Ratchet |
| Head Style | Full Brim |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
