Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Quick Disconnect SnapTite™ Aluminum Plug

Catalog No. 18139704 Shop All MSA Products
Change view
Click to view available options
For Use With (Equipment):
Full Facepiece Respirator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-139-704 Full Facepiece Respirator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-139-704 Supplier MSA™ Supplier No. 66273
Add to Cart
Add to Cart

Cascade system accessory for use with pressure-demand airline respirators.

  • Plug
  • Quick-disconnect
  • Male
  • 0.25 in. NPT
  • Snap-tite aluminum
  • MSA part number 66273

Specifications

Product Type Plug
For Use With (Equipment) Full Facepiece Respirator
Model 66273
Dimensions (L x W x H) 0.62 x 0.62 x 1.25 in. (1.5 x 1.57 x 3.17 cm)
Length (English) 0.62 in.
Length (Metric) 1.5 cm
Width (English) 0.62 in.
Width (Metric) 1.57 cm
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.