Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Sun Shield

Catalog No. 19034056 Shop All MSA Products
Change view
Click to view available options
Height (English):
0.472 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-034-056 0.472 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-034-056 Supplier MSA™ Supplier No. 697410
Add to Cart
Add to Cart

Protect ears and neck from sun and heat with these easily attachable brims

Made of flexible, resilient polyurethane, these brims feature a smoke-tinted, Lexan constructed front.

  • Extends brims all the way around the helmet
  • Brim extender protects against sun and heat
  • Easily attaches to helmets and caps

Specifications

For Use With (Application) Helps protect wearer's ears and neck from suns rays
Height (English) 0.472 in.
Height (Metric) 12.000 mm
Length (English) 17.047 in.
Length (Metric) 433.000 mm
Lens Tint Smoke
Material Polyurethane
Product Type Sun Shield
Size Universal
Weight (English) 0.216 lb.
Weight (Metric) 0.098 kg
Width (Metric) 401 mm
Width (English) 15.787 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.