Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Suspension Trauma Safety Step, Without Carabiner

Catalog No. 17200125 Shop All MSA Products
Change view
Click to view available options
Material:
Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-200-125 Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-125 Supplier MSA™ Supplier No. 10063441
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Avoid the effects of suspension trauma

Following a fall, the pressure of the harness webbing and lack of leg motion can lead to orthostatic intolerance, as result of blood pooling in the legs. The condition can lead to unconsciousness, serious injury and death. The Safety Step enables workers to relieve pressure by inserting a foot into one of the step loops and then standing up in the harness.

  • Attaches to any harness
  • Multiple loop design accommodates all heights and sizes
  • Workers can use a single Safety Step or two (one for each leg)
  • Velcro™ straps keep pouch snug on harness when not in use

Order Info

Attaches with nylon loop with 1 in. (25mm) gate opening. Length: 6 ft. (1.8m) with eight loops. Minimum breaking strength: safety step, 800 lb.; carabiner, 5000 lb.; system, 800 lb.

Specifications

Material Nylon
Weight (Metric) 42g
Strength 800 lbf.
Product Type Suspension trauma safety step
Weight (English) 1.5 oz.
Length (Metric) 15.2 cm
Length (English) 6 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.