Learn More
Description
Provides emergency air in toxic or oxygen-deficient conditions
- Urethane hood reduces fog and easily fits over eyeglasses and facial hair
- Nylon cloth carrier is washable and can be worn on the waist, neck or shoulder
- High-density polyethylene carrying case offers durable protection
- Compact and lightweight
Certifications
TransAire 5: Certified to NIOSH Subpart H, 42 CFR, Part 84 Certified to TC-13F-445 for 5-minute rated service
TransAire 10: Certified to NIOSH Subpart H, 42 CFR, Part 84 Certified to TC-13F-446 for 10-minute rated service
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Product Type | Escape Respirator |
| Pressure | 2216 psig |
| Flow Rate | 40 L/min. |
| For Use With (Application) | Aerobic escape applications |
| Includes | Aluminum cylinder, yellow nylon carrier, 30 in. black rubber hood tube and urethane hood assembly |
| Temperature (English) Range | 0° to 160°F |
| Temperature (Metric) Range | -17.8° to 71.1°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.